SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Pants, L/XL, White, PK25

CONDOR| Zoro #: G0083492| Mfr #: 2KTR6

$45.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Disposable PantsFabric Weight: 35 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0083492 Mfr #: 2KTR6
Color: WhiteItem: Disposable Pants
Fabric Weight: 35 oz.Material: polypropylene
Ankle Style: OpenSeam Style: Serged
Size: L/XLClosure Type: Elastic Waist
Country of Origin (subject to change): China

Description

Disposable Pants, Size L/XL, White, Polypropylene, Elastic Waist Closure Type, Fabric Weight 35 oz., Serged Seam Style, Open Ankle Style, Package Quantity 25

Reviews