October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Disposable Pants, S/M, White, PK25

  • Zoro #: G0083483
  • Mfr #: 2KTR5

$44.33 ($1.77/unit)

Details
  • Material: polypropylene
  • Seam Style: Serged
  • Color: White
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTR5 Specifications

  • Zoro #: G0083483
  • Mfr #: 2KTR5
Material: polypropylene Seam Style: Serged
Color: White Ankle Style: Open
Size: S/M Fabric Weight: 35 oz.
Item: Disposable Pants Closure Type: Elastic Waist
Country of Origin (subject to change): China

Description

Disposable Pants, Size S/M, White, Polypropylene, Elastic Waist Closure Type, Fabric Weight 35 oz., Serged Seam Style, Open Ankle Style, Package Quantity 25

Reviews of Condor #2KTR5