Condor
Disposable Sleeve, Chemical Resistant, Polyethylene, Welded Seam, 18 in Length, Blue, 100 Pack
Mfr # 32TL74
Zoro # G0065375
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Size Universal
- Overall Length 18 in
- Seam Style Welded
- Thickness 1.25 mil
Explore More Products
- CONDOR Chemical Resistant Sleeves, White, PK100 32TL73
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack 2KTT9
- CONDOR Protective Sleeve, Universal, Natural, 18"L 60EX98
- CONDOR Disposable Sleeve, Universal, Clear 4XUA1
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, Elastic Cuff, 18 in Length, White, 100 Pack 32KF54
- CONDOR Sleeves, 18 In., Polypropylene, Blue, PK200 26W860
- ANSELL Sleeves, 18 In. L, Neoprene, Yellow, PR 59-050
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Blue, 100PK BLKC-MSPE-DSL-BL
- POLYCO Sleeves, 24 In. L, Blue, PK150 41900
- ALPHA PRO TECH Critical Cover Comfortech Chemical Resistant Sleeves, White, PK300 MS-01J06-8TH
- MCR SAFETY Protective Sleeve, 18" Sleeve Length KW18
- Condor Disposable Clothing