Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Sleeves, White, PK100

  • Zoro #: G0065381
  • Mfr #: 32TL73

$17.10 ($0.17/unit)

  • Cuff Styles: Elastic
  • Color: White
  • Series: n/a
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #32TL73 Specifications

  • Zoro #: G0065381
  • Mfr #: 32TL73
Cuff Styles: Elastic Color: White
Series: n/a Standards: CPSC CFR 1611
Material: Polyethylene Sleeves Primary Material: Polyethylene/Polypropylene
Cuff Style: Elastic Sleeves Item: Chemical Resistant Sleeves
Length: 18" Sleeves Length: 18"
Seam Style: Heat Sealed Item: Disposable Sleeve
Thickness: 1.25 mil Size: Universal
Disposable Sleeve Type: General Purpose Sleeve Length: 18"
Latex-Free: Yes Brand and Series: Condor
Sleeve Material: Polyethylene Sterile/Non-Sterile: Non-Sterile
Silicone-Free: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Sleeve, Color White, Cuff Style Elastic, Disposable Sleeve Type General Purpose, FDA Compliant Yes, Latex-Free Yes, Silicone-Free Yes, Size Universal, Sleeve Length 18 In., Sleeve Material Polyethylene, Sterile/Non-Sterile Non-Sterile, Thickness 1.25 mil, Brand and Series Condor, Package Quantity 100

Reviews of Condor #32TL73