This item is Discontinued.

Condor Disposable Gloves, 3.50 mil Palm, Powder-Free, XS, 200 PK, Pink 32GF95

Disposable Gloves, 3.50 mil Palm, Powder-Free, XS, 200 PK, Pink (Discontinued)

  • Mfr # 32GF95
  • Zoro # G9196546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32GF95
Zoro #
G9196546
UPC #
190735067994
Country of Origin
Unknown

Dimensions

Size
XS
Palm Thickness
3.50 mil
Finger Thickness
3.50 mil
Cuff Thickness
3.50 mil
Glove Size
XS
Disposable Glove Palm Thickness
3.00 to 3.99 mil

Details

Item
Disposable Gloves
Color
Pink
Powdered/Powder-Free
Powder-Free
Standards
Meets or Exceeds All ASTM and FDA Requirements for Medical Gloves, FDA 510(k) Registration, Complies with FDA Regulations for Food Contact
Sterile/Non-Sterile
Non-Sterile
Resists
Day to Day Hazards
Lining
Unlined
Application
Laboratory, Medical
Disposable Glove Grade
Exam, Medical
Glove Texture Location
Fingers Only
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder Free
Powder Free
Cuff
Beaded
Latex Content
Latex Free
Disposable Glove Material
Nitrile
Metal Detectable
No

Description

Disposable Gloves, Color Periwinkle, Cuff Thickness 3.50 mil, Finger Thickness 3.50 mil, Palm Thickness 3.50 mil, Powdered/Powder-Free Powder-Free, Standards Meets or Exceeds All ASTM and FDA Requirements for Medical Gloves, FDA 510(k) Registration, Complies with FDA Regulations for Food Contact, Sterile/Non-Sterile Non-Sterile, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.