Door Mat, Black, 18" x 2ft. 6"

CONDOR| Zoro #: G0867772| Mfr #: 4CKJ2

$20.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Color: Black
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867772 Mfr #: 4CKJ2
Width: 18"Color: Black
Legend: No legendLength: 2 ft. 6"
Mat Backing Material: RubberMat Shape: Half-Oval
Item: Entrance MatEdges: Straight edge
Mat Surface Pattern: Open GrillIndoor/Outdoor: Indoor, Outdoor
Thickness: 1/2"Country of Origin (subject to change): India

Description

Entrance Mat, Black, Width 18 In., Length 2 ft. 6 In., Mat Shape Half-Oval, Indoor, Outdoor, Mat Surface Pattern Open Grill, Mat Backing Material Vinyl, Thickness 3/4 In., Edges Straight Edge, No Legend Legend

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews