Door Mat, Natural, 18" x 2ft. 6"

CONDOR| Zoro #: G0248507| Mfr #: 4CKH9

$24.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indoor/Outdoor: Indoor, Outdoor
Thickness: 1"
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248507 Mfr #: 4CKH9
Indoor/Outdoor: Indoor, OutdoorThickness: 1"
Color: naturalWidth: 18"
Length: 2 ft. 6"Edges: Straight edge
Legend: No legendMat Surface Pattern: Checker
Mat Shape: RectangleMat Backing Material: Rubber
Country of Origin (subject to change): India

Description

Entrance Mat, Natural, Width 18 In., Length 2 ft. 6 In., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Checker, Mat Backing Material Vinyl, Thickness 1-1/2 In., Edges Straight Edge, No Legend Legend

Reviews