Door Mat, Natural, 18" x 2ft. 6"

CONDOR| Zoro #: G1368035| Mfr #: 4CKJ1

$21.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Entrance Mat
Mat Backing Material: Rubber
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368035 Mfr #: 4CKJ1
Item: Entrance MatMat Backing Material: Rubber
Indoor/Outdoor: Indoor, OutdoorEdges: Straight edge
Legend: No legendLength: 2 ft. 6"
Mat Surface Pattern: RopeThickness: 1"
Mat Shape: RectangleWidth: 18"
Color: naturalCountry of Origin (subject to change): India

Description

Entrance Mat, Natural, Width 18 In., Length 2 ft. 6 In., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Rope, Mat Backing Material Vinyl, Thickness 1 In., Edges Straight Edge, No Legend Legend

Reviews