Drivers Gloves, Cowhide, L, Palomino, PR

CONDOR| Zoro #: G0059157| Mfr #: 4TJV9

$8.32 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0059157 Mfr #: 4TJV9
Thumb Style: KeystoneCuff: Shirred
Leather Palm Material: CowhideSold As: Pair
Item: Leather Driver's GlovesCut: Gunn
Hand: Left/RightStitching Material: Polyester
Color: PalominoGrade of Leather: A
Application: Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General PurposeSize: L
Leather Palm Type: Full-GrainBack Material: Cowhide Leather
Lining: UnlinedCountry of Origin (subject to change): India

Product Description

Leather Driver's Gloves, Leather Palm Material Cowhide, Leather Palm Type Full-Grain, Cowhide Leather Back Material, Shirred Cuff, Size L, Color Palomino, Grade of Leather A, Lining Unlined, Gunn Cut, Keystone Thumb Style, Polyester Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews