Drivers Gloves, Cowhide, S, Palomino, PR

CONDOR| Zoro #: G0059132| Mfr #: 4TJV7

$9.17 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Color: white
Cut: Gunn

Technical Specifications

Zoro #: G0059132 Mfr #: 4TJV7
Sold As: PairLeather Palm Type: Full-Grain
Size: SLining: Unlined
Thumb Style: KeystoneApplication: Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Cut: GunnItem: Leather Driver's Gloves
Hand: Left and RightStitching Material: Polyester
Back Material: Cowhide LeatherCuff: Shirred Wrist
Thumb Style: KeystoneColor: white
Grade of Leather: ALeather Palm Material: Cowhide
Country of Origin (subject to change): India

Product Description

Leather Driver's Gloves, Leather Palm Material Cowhide, Leather Palm Type Full-Grain, Cowhide Leather Back Material, Shirred Cuff, Size S, Color Palomino, Grade of Leather A, Lining Unlined, Gunn Cut, Keystone Thumb Style, Polyester Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews