JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drivers Gloves, Cowhide, XL, Palomino, PR

CONDOR| Zoro #: G0059166| Mfr #: 4TJW1

$10.58 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0059166 Mfr #: 4TJW1
Sold As: PairCut: Gunn
Leather Palm Type: Full-GrainCuff: Shirred Wrist
Thumb Style: KeystoneLeather Palm Material: Cowhide
Lining: UnlinedItem: Leather Driver's Gloves
Stitching Material: PolyesterColor: Palomino
Grade of Leather: AApplication: Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Size: XLBack Material: Cowhide Leather
Country of Origin (subject to change): India

Product Description

Leather Driver's Gloves, Leather Palm Material Cowhide, Leather Palm Type Full-Grain, Cowhide Leather Back Material, Shirred Cuff, Size XL, Color Palomino, Grade of Leather A, Lining Unlined, Gunn Cut, Keystone Thumb Style, Polyester Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews