Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ear Muff, 26dB, Multi-Position, Yellow

CONDOR| Zoro #: G1347342| Mfr #: 2AAG4

$13.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ear Muffs
Standards: ANSI S3.19-1974
Earmuff Style: Multi-Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347342 Mfr #: 2AAG4
Item: Ear MuffsStandards: ANSI S3.19-1974
Earmuff Style: Multi-PositionDielectric: Yes
Color: yellowNoise Reduction Rating NRR: 26dB
Country of Origin (subject to change): Taiwan

Description

Ear Muff, Noise Reduction Rating NRR 26dB, Earmuff Style Multi-Position, Yellow, Dielectric Yes, Standards ANSI S3.19-1974

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews