Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Elec. Glove Protector, 8, Wht/Org/Grn, PR
  • Zoro #: G0032855
  • Mfr #: 3NEE6
$41.85
  • Item: Electrical Glove Protector
  • Color: White/Orange/Green
  • Material: Goatskin Leather
See full product details
Orders over $50 ship free.

Condor #3NEE6 Specifications

  • Zoro #: G0032855
  • Mfr #: 3NEE6
Item: Electrical Glove Protector Color: White/Orange/Green
Material: Goatskin Leather Standards: ASTM F696
Length: 12" Size: 8
For Voltage Class: Class 2 Leather Glove Style: Work
Glove Materials: Goatskin Leather Protector Color: White/Orange/Green
Thumb Style: Straight Cuff Style: Gauntlet
Glove Size: 8 Brand and Series: Condor
Glove Hand Style: Left and Right Leather Palm Process: Grain
Glove Length: 12" Leather Origin: Import
Cuff Material: Cowhide Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Protector, Size 8, Length 12 In., Color White/Orange/Green, Material Goatskin Leather, Standards ASTM F696, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #3NEE6