TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Electrical Glove Protector, 7, White, PR

CONDOR| Zoro #: G0237754| Mfr #: 5WUR9

$32.63 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteLength: 10"Material: Top Grain Goatskin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237754 Mfr #: 5WUR9
Color: WhiteLength: 10"
Material: Top Grain GoatskinStandards: ASTM D F696
Item: Electrical Glove ProtectorSize: 7
Includes: Wrist Strap, BuckleCountry of Origin (subject to change): India

Description

Electrical Glove Protector, Size 7, Length 10 In., Color White, Material Top Grain Goatskin, Standards ASTM D F696, Includes Wrist Strap, Buckle, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews