Emergency Phone Numbers Sign, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469D81

  • Mfr # 469D81

  • Zoro # G5605588


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
EMERGENCY PHONE NUMBERS FIRE _______ POLICE _______ AMBULANCE _______ POISON CENTER _______ PHYSICIAN _______
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469D81
Zoro #
G5605588
UPC #
00194484078249
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE _______ POLICE _______ AMBULANCE _______ POISON CENTER _______ PHYSICIAN _______
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Header
No Header
Printed Language
English
Header Legend Color
Black
Sign Background Color
Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Legend Style
Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Graffiti Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Emergency Phone Numbers Fire _______ Police _______ Ambulance _______ Poison Center _______ Physician _______
Chemical Resistant
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Phone Numbers Fire _______ Police _______ Ambulance _______ Poison Center _______ Physician _______, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.