BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Carpeted Entrance Mat, Indigo, 3ft. x 5ft.

CONDOR| Zoro #: G0234385| Mfr #: 9GL26

$112.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Antimicrobial: No
Mat Surface Pattern: Diamond Pattern
Item: Entrance Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234385 Mfr #: 9GL26
Antimicrobial: NoMat Surface Pattern: Diamond Pattern
Item: Entrance MatMat Surface Material: Polypropylene
Indoor/Outdoor: IndoorWidth: 3 ft.
Mat Shape: RectangleEdges: beveled
Legend: No legendThickness: 3/8"
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantColor: Blue
Standards: NFSI CertifiedOil Resistant: No
Brake Fluid Resistant: NoFace Weight: 26.0 oz./sq. yd.
Mat Backing Material: RubberMat Weaving: Loop Pile
Length: 5 ft.Scrape/Dry: Scrape
Country of Origin (subject to change): United States

Description

Entrance Mat, Indigo, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Herringbone, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 30.0 oz./sq. yd.

Reviews