WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Entrance Mat, Blue, 4ftx6ft

CONDOR| Zoro #: G0148811| Mfr #: 8C729

$173.47 /ea

This item ships free. DetailsStandard ground shipping
Details:
Mat Surface Material: Polypropylene
Length: 6 ft.
Color: Blue
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0148811 Mfr #: 8C729
Mat Surface Material: PolypropyleneLength: 6 ft.
Color: BlueFace Weight: 26.0 oz./sq. yd.
Mat Weaving: Loop PileItem: Entrance Mat
Scrape/Dry: Scrape and DryOil Resistant: No
Mat Electrical Resistance: Anti-StaticIndoor/Outdoor: Indoor
Mat Surface Pattern: ParquetEdges: beveled
Mat Backing Material: RubberFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Brake Fluid Resistant: NoWidth: 4 ft.
Antimicrobial: NoLegend: No legend
Standards: NFSI CertifiedThickness: 3/8"
Mat Shape: RectangleCountry of Origin (subject to change): United States

Product Description

Entrance Mat, Oceanwave, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Parquet, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Dry

Product Reviews