Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Carpeted Entrance Mat, Maroon, 3ft. x 5ft.

CONDOR| Zoro #: G0148583| Mfr #: 8AWX6

$92.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Surface Material: Polypropylene
Length: 5 ft.
Color: Burgundy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148583 Mfr #: 8AWX6
Mat Surface Material: PolypropyleneLength: 5 ft.
Color: BurgundyFace Weight: 26.0 oz./sq. yd.
Mat Weaving: Loop PileItem: Entrance Mat
Scrape/Dry: Scrape and DryOil Resistant: No
Mat Electrical Resistance: Anti-StaticIndoor/Outdoor: Indoor
Mat Surface Pattern: WaffleEdges: beveled
Mat Backing Material: RubberFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Brake Fluid Resistant: NoWidth: 3 ft.
Antimicrobial: NoLegend: No legend
Standards: NFSI CertifiedThickness: 3/8"
Mat Shape: RectangleCountry of Origin (subject to change): United States

Description

Entrance Mat, Maroon, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Waffle, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 24.0 oz./sq. yd.

Reviews