This item is Discontinued.

Condor Entrance Mat, Burgundy, 6 ft. W x 36VK12

Entrance Mat, Burgundy, 6 ft. W x (Discontinued)

  • Mfr # 36VK12
  • Zoro # G9796473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36VK12
Zoro #
G9796473
UPC #
190735088227
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Antimicrobial
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
Yes
Brake Fluid Resistant
No
Indoor/Outdoor
Indoor, Outdoor
Color
Burgundy
Mat Weaving
Needle Punch
Scrape/Dry
Scrape and Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
SBR Rubber

Description

Entrance Mat, Antimicrobial No, Backing Material SBR Rubber, Color Burgundy, Indoor/Outdoor Indoor, Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.