THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Carpeted Entrance Mat, Gray, 3ft. x 5ft.

CONDOR| Zoro #: G0148854| Mfr #: 9AF11

$111.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Charcoal
Mat Surface Pattern: Diamond Pattern
Mat Surface Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148854 Mfr #: 9AF11
Color: CharcoalMat Surface Pattern: Diamond Pattern
Mat Surface Material: PolypropyleneIndoor/Outdoor: Indoor
Scrape/Dry: ScrapeWidth: 3 ft.
Length: 5 ft.Mat Weaving: Loop Pile
Thickness: 3/8"Mat Backing Material: Rubber
Brake Fluid Resistant: NoEdges: beveled
Standards: NFSI CertifiedFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Antimicrobial: NoItem: Entrance Mat
Mat Electrical Resistance: Anti-StaticMat Shape: Rectangle
Legend: No legendFace Weight: 26.0 oz./sq. yd.
Oil Resistant: NoCountry of Origin (subject to change): United States

Description

Entrance Mat, Charcoal, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Diamond Pattern, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 26.0 oz./sq. yd., Charcoal

Reviews