Entrance Mat, Charcoal, 3ft. x 5ft.

CONDOR| Zoro #: G0148601| Mfr #: 9DM92

$92.98 /ea

This item ships free. DetailsStandard ground shipping
Details:
Mat Surface Material: Polypropylene
Length: 5 ft.
Color: Charcoal
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0148601 Mfr #: 9DM92
Mat Surface Material: PolypropyleneLength: 5 ft.
Color: CharcoalFace Weight: 26.0 oz./sq. yd.
Mat Weaving: Loop PileItem: Entrance Mat
Scrape/Dry: ScrapeOil Resistant: No
Mat Electrical Resistance: Anti-StaticIndoor/Outdoor: Indoor
Mat Surface Pattern: WaffleEdges: beveled
Mat Backing Material: RubberFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Brake Fluid Resistant: NoWidth: 3 ft.
Antimicrobial: NoLegend: No legend
Standards: NFSI CertifiedThickness: 3/8"
Mat Shape: RectangleCountry of Origin (subject to change): United States

Product Description

Entrance Mat, Gray, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Waffle, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 24.0 oz./sq. yd.

Product Reviews