Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carpeted Entrance Mat, Black Smoke, 4x6ft

  • Zoro #: G0234403
  • Mfr #: 8GR09
$213.87
  • Length: 6 ft.
  • Mat Width: 4 ft
  • Mat Environment: Indoor
See full product details
This item ships free.

Condor #8GR09 Specifications

  • Zoro #: G0234403
  • Mfr #: 8GR09
Length: 6 ft. Mat Width: 4 ft
Mat Environment: Indoor Indoor/Outdoor: Indoor
Face Weight: 26.0 oz/sq yd Mat Thickness: 3/8 in
Legend: No legend Scrape/Dry: Scrape and Dry
Oil Resistant: No Mat Length: 6 ft
Brake Fluid Resistant: No Mat Weaving: Loop Pile
Standards: NFSI Certified Color: Charcoal
Edges: beveled Mat Shape: Rectangle
Item: Entrance Mat Mat Surface Pattern: Diamond
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Thickness: 3/8"
Mat Surface Material: Polypropylene Antimicrobial: No
Width: 4 ft. Mat Backing Material: Rubber
Mat Color: Charcoal Material: Polypropylene
Flame Resistant/Fire Retardant: Not Flame Resistant or Fire Retardant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Entrance Mat, Mat Color Charcoal, Mat Width 4 ft, Mat Length 6 ft, Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Diamond, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 in, Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Not Flame Resistant or Fire Retardant, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 26.0 oz/sq yd

Reviews of Condor #8GR09