WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Entrance Mat, Charcoal, 6ft.x8ft.

CONDOR| Zoro #: G0158663| Mfr #: 8DYP3

$279.30 /ea

This item ships free. DetailsStandard ground shipping
Details:
Mat Electrical Resistance: Anti-Static
Antimicrobial: No
Mat Surface Pattern: Diamond Pattern
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0158663 Mfr #: 8DYP3
Mat Electrical Resistance: Anti-StaticAntimicrobial: No
Mat Surface Pattern: Diamond PatternItem: Entrance Mat
Mat Surface Material: PolypropyleneIndoor/Outdoor: Indoor
Width: 6 ft.Mat Shape: Rectangle
Edges: beveledLegend: No legend
Thickness: 3/8"Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Color: CharcoalStandards: NFSI Certified
Oil Resistant: NoBrake Fluid Resistant: No
Face Weight: 24.0 oz./sq. yd.Mat Backing Material: Rubber
Mat Weaving: Needle PunchLength: 8 ft.
Scrape/Dry: ScrapeCountry of Origin (subject to change): United States

Product Description

Entrance Mat, Charcoal, Width 6 ft., Length 6 ft., Mat Shape Square, Indoor, Outdoor, Mat Surface Pattern Diamond, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 24.0 oz./sq. yd.

Product Reviews