Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

M/L Class 2 Expand High Visibility Vest, Orange

CONDOR | Zoro #: G0011864 | Mfr #: 1YAJ8

$ 19.74 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0011864 Mfr #: 1YAJ8
Vest Material: Polyester ANSI Class: 2
Color: Orange/Red with Silver Stripes Number of Pockets with Closure: 0
Vest Size: M/L Number of Pockets (Outside): 0
Features: 360 Degrees High Visibility; Hook and Loop Closure; Sides Expand for Larger Workers; Cooldry Fabric That Helps to Increase Airflow and Minimize Moisture for a Comfortable Fit in Warm Conditions; 2" Reflective Bands Vest Length: 26"
Item: Expandable High Visibility Vest Fits Chest Size: 50"
Size: M/L Number of Pockets (Inside): 0
Back Stripe Pattern: U-Block Stripe Color: Silver
Gender: Unisex Traffic Vest Item: Traffic Vest
Vest Stripe Color Family: Green/Yellow and Silver Material: Polyester
ATPV Rating: Not Rated Standards: ANSI/ISEA 107-2010 CLASS 2
Vest Closure Type: Hook-and-Loop Country of Origin (subject to change): China

Description

Expandable High Visibility Vest, ANSI Class 2, Vest Size M/L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow and Silver, Back Stripe Pattern U-Block, Vest Length 26 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Sides Expand for Larger Workers

Reviews