20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

XL/2XL Class 2 Expand High Visibility Vest, Lime

CONDOR| Zoro #: G0011891| Mfr #: 1YAL2

$19.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0011891 Mfr #: 1YAL2
Item: Expandable High Visibility VestNumber of Pockets (Inside): 0
Vest Material: ModacrylicBack Stripe Pattern: U-Block
Vest Closure Type: Hook-and-LoopColor: Yellow/Green
Standards: Meets ANSI-ISEA 107-2010Vest Size: XL/2XL
Fits Chest Size: 54"Traffic Vest Item: Traffic Vest
ATPV Rating: Not RatedVest Stripe Color Family: Silver
ANSI Class: 2Stripe Color: Orange/Silver
Gender: UnisexVest Length: 29"
Features: 360 Degree Visibility, Sides Expand for Larger WorkersNumber of Pockets (Outside): 0
Number of Pockets with Closure: 0Country of Origin (subject to change): China

Description

Expandable High Visibility Vest, ANSI Class 2, Vest Size XL/2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 54 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Sides Expand for Larger Workers

Reviews