Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Extrication Gloves, M, Blk, Armortex(R), PR

CONDOR | Zoro #: G0019774 | Mfr #: 2PY88

$ 36.77 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0019774 Mfr #: 2PY88
Finger Style: Full Finger Size: M
Knuckle Padding Material: Armortex(R) Back Material: Stretch Cordura Fabric
Color: Black Cuff: Shirred Elastic
Stitching: Kevlar(R) Palm Material: Armortex(R)
Application: For First Responders, Search and Rescue Teams Item: Extrication Gloves
Country of Origin (subject to change): China

Description

Whether the job calls for mechanics gloves that are leather, neoprene, anti-vibration, or heat resistant there is a wide selection of sizes and colors to choose from. Here is some additional information about Condor Extrication Gloves. Size: M, Color: Black, Application: For First Responders, Search and Rescue Teams.

Reviews