Faceshield Frame, Gray, Dielectric

CONDOR| Zoro #: G1702784| Mfr #: 4EZC9

$5.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Faceshield Frame
Material: Nylon
Standards: ANSI Z87.1+-2003
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702784 Mfr #: 4EZC9
Item: Faceshield FrameMaterial: Nylon
Standards: ANSI Z87.1+-2003Color: Gray
For Use With: 4EZC3, 4EZD1, 4EZD2, 4EZD3, 4EZD4, and Most Hard HatsDielectric: Yes
Country of Origin (subject to change): Taiwan

Description

Faceshield Frame, Gray, Dielectric Yes, For Use With G1886954, G2789735, G2259887, G2572017, G2717547, and Most Hard Hats, ABS

Reviews