This item is Discontinued.

Condor Please, Clean Up After Your Pet, 7" W x 10" H, Plastic 35GC85

Please, Clean Up After Your Pet, 7" W x 10" H, Plastic (Discontinued)

  • Mfr # 35GC85
  • Zoro # G9117175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GC85
Zoro #
G9117175
UPC #
190735080801
Country of Origin
United States

Dimensions

Width
7"
Height
10"

Details

Item
Facility Sign
Header
Please
Legend
Clean Up After Your Pet
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Green, White
OSHA Compliant
Yes
Sign Legend Color
Green
Double-Sided
No
Header Legend Color
White
Mounting Style
With Mounting Holes
Material
Plastic
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Green
Legend Style
Text and Symbol
Legend Color
Green
Subject Matter
Pet Clean Up
Legend/Background Color
Green/White
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Pets, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Please, Legend Clean Up After Your Pet, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.