This item is Discontinued.

Condor Facility Sign, 3 1/4 in Height, 9 1/4 in Width, Aluminum, Horizontal Rectangle, English 487C84

Facility Sign, 3 1/4 in Height, 9 1/4 in Width, Aluminum, Horizontal Rectangle, English (Discontinued)

  • Mfr # 487C84
  • Zoro # G9232795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487C84
Zoro #
G9232795
UPC #
-
Country of Origin
United States

Dimensions

Width
9 1/4 in
Height
3 1/4 in
Thickness
0.375 in
Depth
3/8 in

Details

Item
Facility Sign
Header
No Header
Legend
EMPLOYEES ONLY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Silver
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Includes
Plastic Frame
OSHA Compliant
No
Sign Legend Color
Black
Double-Sided
No
Write on Surface
No
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Metal Detectable
No
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Average Outdoor Durability
Not Rated
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Abrasion Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Gray
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header
No Header
Includes Mounting Hardware
Yes
Sign Legend
Employees Only
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only, Sign Legend Background Color Gray, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.