Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

First Aid Sign, 5"W, 7" H, 0.004" Thickness

  • Zoro #: G6317880
  • Mfr #: 485Y09
$2.67 /ea

Order in multiples of 7

  • Sign Background Color: Black
  • Glow-in-the-Dark: No
  • Sign Legend Color: Yellow
See full product details
Orders over $75 ship free.

Condor #485Y09 Specifications

  • Zoro #: G6317880
  • Mfr #: 485Y09
Sign Background Color: Black Glow-in-the-Dark: No
Sign Legend Color: Yellow UV Resistant: No
Thickness: 0.004 in Sign Material: Vinyl
Legend Style: Symbol and Text Width: 5 in
Printed Language: English ANSI Compliant: Yes
Legend: PERSONAL EYE WASH KEEP AREA CLEAR! Operating Temp. Range: -20 Degrees F to 176 Degrees F
Double-Sided: No OSHA Compliant: Yes
Sign Mounting Style: Adhesive Retroreflective Grade: Not Retroreflective
Header: No Header Sign Shape: Vertical Rectangle
Item: First Aid Sign Standards: ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Height: 7 in Sign Legend Text Color: Yellow
Package Quantity: 1 Depth: 1/250 in
Write on Surface: No Indoor/Outdoor Usage: Indoor Only
Metal Detectable: No Material Properties: Flexible
Glow In The Dark: No OSHA Regulations: OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Graffiti Resistant: No Sign Header: No Header
Outdoor Life Expectancy: Not Outdoor Rated ANSI Standards: ANSI Z535, ANSI Z358.1
Anti-Slip Surface: No Adhesive Type: Acrylic
Number of Printed Sides: 1 Minimum Application Temperature: -40 Degrees F
ANSI 969 Compliant: No Minimum Service Temperature: -40 Degrees F
Maximum Service Temperature: 176 Degrees F Corrosion Resistant: No
State Specific Sign: No Adhesive Style: Permanent
ADA Compliant: No Mirror Print: No
Average Outdoor Durability: 2 yr Sign Legend: Personal Eye Wash Keep Area Clear!
Sign Mounting Location: Wall Sign Legend Background Color: Black
Mounting Pattern: No Mounting Holes Includes Mounting Hardware: No
Sign Legend Style: Symbol and Text Protective Coating: No Protective Coating
Chemical Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Personal Eye Wash Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Reviews of Condor #485Y09