Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

First Aid Sign, 8"W, 18"H, 0.004" Thickness

  • Zoro #: G6316392
  • Mfr #: 485Y15
$4.89 /ea

Order in multiples of 4

  • Header: No Header
  • Height: 18 in
  • Sign Shape: Horizontal Rectangle
See full product details
Orders over $75 ship free.

Condor #485Y15 Specifications

  • Zoro #: G6316392
  • Mfr #: 485Y15
Header: No Header Height: 18 in
Sign Shape: Horizontal Rectangle Glow-in-the-Dark: No
Legend: EMERGENCY DRENCH HOSE KEEP AREA CLEAR! Printed Language: English
ANSI Compliant: Yes Width: 8 in
Double-Sided: No Sign Legend Color: Yellow
Operating Temp. Range: -20 Degrees F to 176 Degrees F OSHA Compliant: Yes
Legend Style: Symbol and Text Sign Background Color: Black
Sign Mounting Style: Adhesive Sign Material: Vinyl
Standards: ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c) Retroreflective Grade: Not Retroreflective
Thickness: 0.004 in Item: First Aid Sign
UV Resistant: No Sign Legend Text Color: Yellow
ADA Compliant: No Sign Legend Background Color: Black
Metal Detectable: No Material Properties: Flexible
Outdoor Life Expectancy: Not Outdoor Rated Maximum Service Temperature: 176 Degrees F
Graffiti Resistant: No Mounting Pattern: No Mounting Holes
Minimum Service Temperature: -40 Degrees F Sign Header: No Header
Protective Coating: No Protective Coating Sign Mounting Location: Wall
Chemical Resistant: No Glow In The Dark: No
Anti-Slip Surface: No Minimum Application Temperature: -40 Degrees F
Mirror Print: No Corrosion Resistant: No
Adhesive Style: Permanent Sign Format: Other Format
Write on Surface: No Average Outdoor Durability: 2 yr
Indoor/Outdoor Usage: Indoor Only ANSI Standards: ANSI Z535, ANSI Z358.1
Sign Legend Style: Symbol and Text ANSI 969 Compliant: No
Adhesive Type: Acrylic Number of Printed Sides: 1
Sign Legend: Emergency Drench Hose Keep Area Clear! OSHA Regulations: OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Includes Mounting Hardware: No State Specific Sign: No
Depth: 1/250 in Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Drench Hose Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Reviews of Condor #485Y15