Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

3XL Flame Resistant High Visibility Vest, Orange

CONDOR | Zoro #: G0011846 | Mfr #: 2PDL6

$ 28.42 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0011846 Mfr #: 2PDL6
Vest Material: Polyester ANSI Class: 2
Color: Orange/Red with Silver Stripes Number of Pockets with Closure: 0
Vest Size: 3XL Number of Pockets (Outside): 0
Features: 360 Degrees High Visibility; Hook and Loop Front Closure Vest Length: 30"
Item: Flame Resistant High Visibility Vest Fits Chest Size: 35"
Size: 3XL Number of Pockets (Inside): 0
Back Stripe Pattern: U-Block Stripe Color: Silver
Gender: Unisex Traffic Vest Item: Flame Resistant Traffic Vest
Vest Stripe Color Family: Green/Yellow and Silver Material: 100% Polyester
ATPV Rating: Not Rated Standards: ANSI/ISEA 107-2004 Class 2
Vest Closure Type: Hook-and-Loop Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 35 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow and Silver, Back Stripe Pattern U-Block, Vest Length 30 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Reviews