20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Large Class 2 Flame Resistant High Visibility Vest, Lime

CONDOR| Zoro #: G0011751| Mfr #: 2PDK6

$28.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Item: Flame Resistant High Visibility Vest
  • Number of Pockets (Inside): 0
  • Vest Material: Polyester Mesh
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0011751 Mfr #: 2PDK6
Item: Flame Resistant High Visibility VestNumber of Pockets (Inside): 0
Vest Material: Polyester MeshBack Stripe Pattern: U-Block
Vest Closure Type: Hook-and-LoopColor: Yellow/Green
Standards: Meets ANSI-ISEA 107-2004, ASTM F1506Vest Size: L
Fits Chest Size: 33"Traffic Vest Item: Flame Resistant Traffic Vest
ATPV Rating: Not RatedVest Stripe Color Family: Silver
ANSI Class: 2Stripe Color: Silver
Gender: UnisexVest Length: 28"
Features: 360 Degree VisibilityNumber of Pockets (Outside): 0
Number of Pockets with Closure: 0Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 33 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Reviews