Flame Resist High Visibility Vest, Class 2, M, Lime

CONDOR |Zoro #: G0011742|Mfr #: 2PDK5

$50.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0011742 Mfr #: 2PDK5
Traffic Vest Item: Flame Resistant Traffic VestStandards: Meets ANSI-ISEA 107-2004, ASTM F1506
Back Stripe Pattern: U-BlockStripe Color: Silver
Item: Flame Resistant High Visibility VestATPV Rating: Not Rated
Features: 360 Degree VisibilityGender: Unisex
Color: Yellow/GreenFits Chest Size: 32"
Vest Material: Polyester MeshVest Closure Type: Hook-and-Loop
Number of Pockets (Outside): 0Number of Pockets (Inside): 0
Number of Pockets with Closure: 0Vest Length: 28"
Vest Size: MVest Stripe Color Family: Silver
Country of Origin (subject to change): China

Product Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size M, Color Yellow/Green, Fits Chest Size 32 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004, ASTM F1506

Product Reviews

Save 15% when you sign up for Z-mail.