Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

XL Class 2 Flame Resistant High Visibility Vest, Lime

  • Zoro #: G0011767
  • Mfr #: 2PDK7

$31.63

  • Features: 360 Degree Visibility
  • Back Stripe Pattern: U-Block
  • Vest Length: 31"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2PDK7 Specifications

  • Zoro #: G0011767
  • Mfr #: 2PDK7
Features: 360 Degree Visibility Back Stripe Pattern: U-Block
Vest Length: 31" ANSI Class: 2
Number of Pockets with Closure: 0 Vest Material: Polyester Mesh
Gender: Unisex Item: Flame Resistant High Visibility Vest
Number of Pockets (Outside): 0 Color: Yellow/Green
ATPV Rating: Not Rated Traffic Vest Item: Flame Resistant Traffic Vest
Vest Size: XL Vest Closure Type: Hook-and-Loop
Standards: Meets ANSI-ISEA 107-2004, ASTM F1506 Number of Pockets (Inside): 0
Traffic Safety Vest Color: Yellow/Green Fits Chest Size: 33"
Vest Stripe Color Family: Silver Stripe Color: Silver
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 33 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 31 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Technical Guides

Reviews of Condor #2PDK7