Flame Resist High Visibility Vest, Class2, 2XL, Lime

CONDOR| Zoro #: G0011776| Mfr #: 2PDK8

$56.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0011776 Mfr #: 2PDK8
Standards: Meets ANSI-ISEA 107-2004, ASTM F1506Back Stripe Pattern: U-Block
Stripe Color: SilverItem: Flame Resistant High Visibility Vest
ATPV Rating: Not RatedFeatures: 360 Degree Visibility
Traffic Vest Item: Flame Resistant Traffic VestGender: Unisex
Color: Yellow/GreenCountry of Origin (subject to change): China

Product Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 2XL, Color Yellow/Green, Fits Chest Size 34 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.