Flame Resist High Visibility Vest, Class2, 4XL, Lime

CONDOR| Zoro #: G0011794| Mfr #: 2PDL1

$32.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0011794 Mfr #: 2PDL1
Traffic Vest Item: Flame Resistant Traffic VestStandards: Meets ANSI-ISEA 107-2004, ASTM F1506
Back Stripe Pattern: U-BlockStripe Color: Silver
Item: Flame Resistant High Visibility VestATPV Rating: Not Rated
Features: 360 Degree VisibilityGender: Unisex
Color: Yellow/GreenVest Closure Type: Hook-and-Loop
Country of Origin (subject to change): China

Product Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 4XL, Color Yellow/Green, Fits Chest Size 36 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.