Flame Resist High Visibility Vest, Class2, L, Orange

CONDOR| Zoro #: G0011812| Mfr #: 2PDL3

$32.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0011812 Mfr #: 2PDL3
Traffic Vest Item: Flame Resistant Traffic VestStandards: Meets ANSI-ISEA 107-2004, ASTM F1506
Back Stripe Pattern: U-BlockStripe Color: Silver
Item: Flame Resistant High Visibility VestATPV Rating: Not Rated
Features: 360 Degree VisibilityGender: Unisex
Color: Orange/RedVest Closure Type: Hook-and-Loop
Country of Origin (subject to change): China

Product Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size L, Color Orange/Red, Fits Chest Size 33 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.