Flame Resist High Visibility Vest, XL, Orange

CONDOR| Zoro #: G0011821| Mfr #: 2PDL4

$50.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0011821 Mfr #: 2PDL4
Standards: Meets ANSI-ISEA 107-2004, ASTM F1506Back Stripe Pattern: U-Block
Stripe Color: SilverItem: Flame Resistant High Visibility Vest
ATPV Rating: Not RatedFeatures: 360 Degree Visibility
Traffic Vest Item: Flame Resistant Traffic VestGender: Unisex
Color: Orange/RedCountry of Origin (subject to change): China

Product Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size XL, Color Orange/Red, Fits Chest Size 33 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 31 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.