HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

4XL Flame Resistant Tear Away Vest, Lime

CONDOR| Zoro #: G0007576| Mfr #: 4CWA3

$44.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Green/Yellow and Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0007576 Mfr #: 4CWA3
Back Stripe Pattern: U-BlockVest Stripe Color Family: Green/Yellow and Silver
ANSI Class: 2Number of Pockets (Inside): 1
Stripe Color: SilverGender: Unisex
Fits Chest Size: 68"Traffic Vest Item: Flame Resistant Breakaway Traffic Vest
Vest Closure Type: Hook-and-LoopVest Material: Polyester
Item: Flame Resistant Tear Away High Visibility VestFeatures: 5pt Tear Away
Number of Pockets with Closure: 0ATPV Rating: Not Rated
Number of Pockets (Outside): 1Color: Yellow/Green
Vest Size: 4XLStandards: ANSI-ISEA107-2015,ASTMD-6413
Country of Origin (subject to change): China

Description

Flame Resistant Tear Away High Visibility Vest, ANSI Class 2, Vest Size 4XL, Color Yellow/Green, Fits Chest Size 68 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Yellow/Green and Silver, Back Stripe Pattern U-Block, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 5pt Tear Away, Standards ANSI-ISEA107-2015,ASTMD-6413

Reviews