Flame Resist Tear Away Vest, M, Orange

CONDOR |Zoro #: G0007585|Mfr #: 4CWA4

$71.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0007585 Mfr #: 4CWA4
Standards: ANSI-ISEA107-2015, ASTMD-6413Back Stripe Pattern: U-Block
Stripe Color: SilverATPV Rating: Not Rated
Color: Orange/RedGender: Unisex
Item: Flame Resistant Tear Away High Visibility VestTraffic Vest Item: Flame Resistant Breakaway Traffic Vest
Vest Closure Type: Hook-and-LoopFeatures: 5pt Tear Away
Country of Origin (subject to change): China

Product Description

Flame Resistant Tear Away High Visibility Vest, ANSI Class 2, Vest Size M, Color Orange/Red, Fits Chest Size 48-1/2 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Yellow/Green and Silver, Back Stripe Pattern U-Block, Vest Length 30 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 5pt Tear Away, Standards ANSI-ISEA107-2015, ASTMD-6413

Product Reviews

Save 15% when you sign up for Z-mail.