Flame Resistant Apron, Green, Cotton

CONDOR| Zoro #: G0154244| Mfr #: 6NB98

$17.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154244 Mfr #: 6NB98
Fabric Weight: 9 oz.Standards: ASTM D6413-13
Material: CottonClosure Type: Straps w/Metal Buckle
Width: 24"Item: Flame-Resistant Apron
Color: GreenLength: 36"
Standards: ASTM D6413-13Country of Origin (subject to change): China

Product Description

Flame-Resistant Apron, Cotton, Green, Length 36 In., Width 24 In., Fabric Weight 9 oz., Closure Type Straps w/Metal Buckle, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.