PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Flame Resistant Apron, Orange, Cotton

CONDOR| Zoro #: G0154235| Mfr #: 5WYT0

$19.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154235 Mfr #: 5WYT0
Fabric Weight: 9 oz.Standards: ASTM D6413-13
Closure Type: Straps w/Metal BuckleWidth: 24"
Material: CottonItem: Flame-Resistant Apron
Color: OrangeLength: 36"
Standards: ASTM D6413-13Country of Origin (subject to change): India

Product Description

Flame-Resistant Apron, Cotton, Orange, Length 36 In., Width 24 In., Fabric Weight 9 oz., Closure Type Straps w/Metal Buckle, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews