Flame Resistant Coverall, Green, Cotton, 2XL

CONDOR| Zoro #: G0075381| Mfr #: 6NB96

$60.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075381 Mfr #: 6NB96
Standards: ASTM D6413-13Item: Flame-Resistant Coverall
Cuff Style: Open Wrists and AnklesNumber of Pockets: 7
Material: CottonFabric Weight: 9 oz.
Item: Flame-Resistant CoverallSize: 2XL
Color: greenFits Chest Size: 50" to 52"
Inseam: 31"Standards: ASTM D6413-13
Closure Type: ButtonsColor Family: Greens
Fits Waist Size: 48"Sleeve Length: 37"
Country of Origin (subject to change): India

Product Description

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 31 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.