Flame Resistant Coverall, Green, Cotton, 3XL

CONDOR| Zoro #: G0075397| Mfr #: 6NB97

$64.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075397 Mfr #: 6NB97
Cuff Style: Open Wrists and AnklesItem: Flame-Resistant Coverall
Material: COTTONFabric Weight: 9 oz.
Item: Flame-Resistant CoverallSize: 3XL
Color: greenFits Chest Size: 54 to 56"
Inseam: 32"Standards: ASTM D6413-13
Closure Type: ButtonsNumber of Pockets: 7
Color Family: GreensFits Waist Size: 50"
Sleeve Length: 37-3/4"Country of Origin (subject to change): India

Product Description

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 32 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.