Flame Resistant Coverall, Green, Cotton, L

CONDOR| Zoro #: G0075363| Mfr #: 6NB94

$64.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075363 Mfr #: 6NB94
Cuff Style: Open Wrists and AnklesItem: Flame-Resistant Coverall
Material: CottonFabric Weight: 9 oz.
Item: Flame-Resistant CoverallSize: L
Color: GreenFits Chest Size: 42" to 44"
Inseam: 29"Standards: ASTM D6413-13
Closure Type: ButtonsNumber of Pockets: 7
Color Family: GreensFits Waist Size: 42"
Sleeve Length: 35-1/2"Country of Origin (subject to change): India

Product Description

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 29 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.