Flame Resistant Coverall, Green, Cotton, M

CONDOR| Zoro #: G0075354| Mfr #: 6NB93

$64.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075354 Mfr #: 6NB93
Cuff Style: Open Wrists and AnklesItem: Flame-Resistant Coverall
Material: CottonFabric Weight: 9 oz.
Item: Flame-Resistant CoverallSize: M
Color: GreenFits Chest Size: 38" to 40"
Inseam: 28"Standards: ASTM D6413-13
Closure Type: ButtonsNumber of Pockets: 7
Color Family: GreensFits Waist Size: 40"
Sleeve Length: 34-3/4"Country of Origin (subject to change): China

Product Description

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 28 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.