Flame Resistant Coverall, Green, Cotton, S

CONDOR| Zoro #: G0075345| Mfr #: 6NB92

$64.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075345 Mfr #: 6NB92
Cuff Style: Open Wrists and AnklesItem: Flame-Resistant Coverall
Material: CottonFabric Weight: 9 oz.
Item: Flame-Resistant CoverallSize: S
Color: GreenFits Chest Size: 34" to 36"
Inseam: 27"Standards: ASTM D6413-13
Closure Type: ButtonsColor Family: Greens
Fits Waist Size: 30"Sleeve Length: 34"
Number of Pockets: 7Country of Origin (subject to change): China

Product Description

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size S, Fits Chest Size 34 In. to 36 In., Sleeve Length 34 In., Fits Waist Size 30 In., Inseam 27 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.