LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flame Resistant Coverall, Orange, Cotton, 3XL

CONDOR| Zoro #: G0075336| Mfr #: 5WYR9

$72.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075336 Mfr #: 5WYR9
Material: CottonItem: Flame-Resistant Coverall
Cuff Style: Open Wrists and AnklesStandards: ASTM D6413-13
Number of Pockets: 7Fabric Weight: 9 oz.
Item: Flame-Resistant CoverallSize: 3XL
Color: OrangeFits Chest Size: 54" to 56"
Inseam: 32"Standards: ASTM D6413-13
Closure Type: SnapColor Family: Oranges
Fits Waist Size: 50"Sleeve Length: 37-3/4"
Country of Origin (subject to change): India

Product Description

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Orange, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 32 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Pockets 7, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.