15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flame Resistant Coverall, Orange, Cotton, L

CONDOR| Zoro #: G0075302| Mfr #: 5WYR6

$64.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075302 Mfr #: 5WYR6
Cuff Style: Open Wrists and AnklesItem: Flame-Resistant Coverall
Material: CottonFabric Weight: 9 oz.
Item: Flame-Resistant CoverallSize: L
Color: OrangeFits Chest Size: 42" to 44"
Inseam: 29"Standards: ASTM D6413-13
Closure Type: SnapNumber of Pockets: 7
Color Family: OrangesFits Waist Size: 42"
Sleeve Length: 35-1/2"Country of Origin (subject to change): India

Product Description

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Orange, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 29 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Pockets 7, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.